Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pull Handle, Natural, 8 In. H

MONROE PMP| Zoro #: G0992494| Mfr #: PH-0205

$27.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 304 Stainless steel
Color: natural
Finish: Natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0992494 Mfr #: PH-0205
Material: 304 Stainless steelColor: natural
Finish: NaturalScrew Size: 5/16"
Mounting Hole Center to Center: 8"Hardware: Not included
Grip Dia.: 5/8"Load Rated (Y/N): N
Mounting Type: Unthreaded Through HolesProjection: 2-5/8"
Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material 304 Stainless Steel, Finish Natural, Mounting Hole Center to Center 8 In., Projection 2-5/8 In., Grip Dia. 5/8 In., Screw Size 5/16 In., Natural, Hardware Not Included

Reviews