Pull Handle, Phenolic, 4-1/4 In. H

MONROE PMP| Zoro #: G2113115| Mfr #: PH-0258

$5.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Phenolic
Mounting Hole Center to Center: 4-1/4"
Hardware: Not included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2113115 Mfr #: PH-0258
Material: PhenolicMounting Hole Center to Center: 4-1/4"
Hardware: Not includedLoad Rated (Y/N): N
Mounting Type: Unthreaded Through HolesProjection: 1-3/4"
Color: BlackFinish: matte
Screw Size: 1/4"Grip Height: 1"
Grip Dia.: 3/8"Operating Temp.: -20 Degrees to 325 Degrees F
Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Phenolic, Finish Matte, Mounting Hole Center to Center 4-1/4 In., Projection 1-3/4 In., Grip Dia. 3/8 In., Screw Size 1/4 In., Black, Grip Height 1 In., Hardware Not Included, Operating Temp. -20 Degrees to 325 Degrees F

Reviews