Pull Handle, Polished, 12-1/8 In. H

MONROE PMP| Zoro #: G2286715| Mfr #: PH-0217

$22.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 304 Stainless steel
Mounting Hole Center to Center: 12-1/8"
Hardware: Not included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2286715 Mfr #: PH-0217
Material: 304 Stainless steelMounting Hole Center to Center: 12-1/8"
Hardware: Not includedLoad Rated (Y/N): N
Mounting Type: Unthreaded Through HolesInner Mounting Hole Ctr. to Ctr.: 10-1/8"
Projection: 2"Color: natural
Finish: polishedScrew Size: 1/4"
Grip Dia.: 1/2"Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material 304 Stainless Steel, Finish Polished, Mounting Hole Center to Center 12-1/8 In., Inner Mounting Hole Ctr. to Ctr. 10-1/8 In., Projection 2 In., Grip Dia. 1/2 In., Screw Size 1/4 In., Natural, Hardware Not Included

Reviews