KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pull Handle, Polished, 22-3/4 In. H

MONROE PMP| Zoro #: G0842003| Mfr #: PH-0209

$33.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Hole Center to Center: 22-3/4"
Item: Pull Handle
Material: 304 Stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0842003 Mfr #: PH-0209
Mounting Hole Center to Center: 22-3/4"Item: Pull Handle
Material: 304 Stainless steelMounting Type: Unthreaded Through Holes
Grip Dia.: 5/8"Load Rated (Y/N): N
Inner Mounting Hole Ctr. to Ctr.: 21-1/4"Screw Size: 1/4
Projection: 2-5/8"Hardware: Not included
Finish: polishedColor: natural
Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material 304 Stainless Steel, Finish Polished, Mounting Hole Center to Center 22-3/4 In., Inner Mounting Hole Ctr. to Ctr. 21-1/4 In., Projection 2-5/8 In., Grip Dia. 5/8 In., Screw Size 1/4, Natural, Hardware Not Included

Reviews