Pull Handle, Polished, 4-3/4 In. H

MONROE PMP| Zoro #: G1989416| Mfr #: PH-0231

$11.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Vert. Mounting Hole Ctr. to Ctr.: 61/64"
Material: 304 Stainless steel
Mounting Hole Center to Center: 4-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1989416 Mfr #: PH-0231
Vert. Mounting Hole Ctr. to Ctr.: 61/64"Material: 304 Stainless steel
Mounting Hole Center to Center: 4-3/4"Hardware: Not included
Load Rated (Y/N): NMounting Type: Unthreaded Through Holes
Projection: 1-13/32"Color: natural
Finish: polishedScrew Size: #8 x 5/8"
Grip Height: 3/4"Grip Dia.: 3/4"
Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material 304 Stainless Steel, Finish Polished, Mounting Hole Center to Center 4-3/4 In., Vert. Mounting Hole Ctr. to Ctr. 61/64 In., Projection 1-13/32 In., Grip Dia. 3/4 In., Screw Size #8 x 5/8 In., Natural, Grip Height 3/4 In., Hardware Not Included

Reviews