Pull Handle, Polished, 4 In. H

MONROE PMP| Zoro #: G2235046| Mfr #: PH-0188

$16.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 303 Stainless Steel
Screw Size: 3/8-24
Hardware: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2235046 Mfr #: PH-0188
Material: 303 Stainless SteelScrew Size: 3/8-24
Hardware: IncludedLoad Rated (Y/N): N
Thread Depth: 15/16"Mounting Type: Threaded Studs
Projection: 1-3/16"Color: natural
Finish: polishedMounting Hole Center to Center: 4"
Grip Dia.: 3/8"Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Studs, Material 303 Stainless Steel, Finish Polished, Mounting Hole Center to Center 4 In., Projection 1-3/16 In., Grip Dia. 3/8 In., Screw Size 3/8-24, Thread Depth 15/16 In., Natural, Hardware Included

Reviews