PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Pull Handle, Polished, 5 In. H

MONROE PMP| Zoro #: G0657501| Mfr #: PH-0189

$12.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: naturalScrew Size: 5/16-18Hardware: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0657501 Mfr #: PH-0189
Color: naturalScrew Size: 5/16-18
Hardware: IncludedFinish: polished
Thread Depth: 15/16"Projection: 1-3/16"
Grip Dia.: 5/16"Item: Pull Handle
Mounting Type: Threaded StudsMaterial: 303 Stainless Steel
Load Rated (Y/N): NMounting Hole Center to Center: 5"
Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Studs, Material 303 Stainless Steel, Finish Polished, Mounting Hole Center to Center 5 In., Projection 1-3/16 In., Grip Dia. 5/16 In., Screw Size 5/16-18, Thread Depth 15/16 In., Natural, Hardware Included

Reviews