Monroe Pmp
Pull Handle, Polished, 5 In. H, Polished, Threaded Studs
Mfr # PH-0191
Zoro # G0766175
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish polished
- Color Silver
- Material 303 Stainless Steel
- Mounting Type Threaded Studs
- Projection 2 1/4 in
Explore More Products
- MONROE PMP Recessed Folding Pull Handle, Steel, Unthr. Through Holes PH-0309
- MONROE PMP Pull Handle, Steel, Natural, Natural, Unthr. Through Holes PH-0203
- MONROE PMP Pull Handle, 4-5/32 In. H, Polished, Unthr. Through Holes PH-0230
- MONROE PMP Folding Pull Handle, Clips/Fasteners PH-0281
- MONROE PMP Pull Handle, Nylon, Matte, Matte, Threaded Holes 72856
- MONROE PMP Pull Handle, 12-1/8 In. H, Polished, Unthr. Through Holes PH-0217
- MONROE PMP Pull Handle, Weld-On, 304 Stainless Steel, Natural, Weld-On PH-0271
- MONROE PMP Pull Handle, 11-13/16 In. H, Powder Coated, Threaded Holes MA-C763-170
- MONROE PMP Pull Handle, Aluminum, Powder Coated, Threaded Studs PH-0183
- OMNIA Center to Center Oval Modern Cabinet Pull Satin Nickel 6" 9028/153.15
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Pewter Delgado Cabinet Pull 519-128BNBDL
- Monroe Pmp Cabinet Handles & Pulls