LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Pull Handle, Polished, 6-9/16 In. H

MONROE PMP| Zoro #: G1929374| Mfr #: PH-0233

$21.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Vert. Mounting Hole Ctr. to Ctr.: 1-11/32"
Material: 304 Stainless steel
Mounting Hole Center to Center: 6-9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1929374 Mfr #: PH-0233
Vert. Mounting Hole Ctr. to Ctr.: 1-11/32"Material: 304 Stainless steel
Mounting Hole Center to Center: 6-9/16"Hardware: Not included
Load Rated (Y/N): NMounting Type: Unthreaded Through Holes
Projection: 2-1/8"Color: natural
Finish: polishedScrew Size: #12 x 1-1/4"
Grip Height: 1"Grip Dia.: 1"
Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material 304 Stainless Steel, Finish Polished, Mounting Hole Center to Center 6-9/16 In., Vert. Mounting Hole Ctr. to Ctr. 1-11/32 In., Projection 2-1/8 In., Grip Dia. 1 In., Screw Size #12 x 1-1/4 In., Natural, Grip Height 1 In., Hardware Not Included

Reviews