Pull Handle, Powder Coated, 11-13/16 In. H

MONROE PMP| Zoro #: G2344955| Mfr #: MA-C763-170

$38.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Hole Center to Center: 11-13/16"
Hardware: Not included
Load Rated (Y/N): Y
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2344955 Mfr #: MA-C763-170
Mounting Hole Center to Center: 11-13/16"Hardware: Not included
Load Rated (Y/N): YMaterial: aluminum
Thread Depth: 15/32"Mounting Type: Threaded Holes
Load Capacity: 337 lb.Color: Black
Finish: Powder CoatedScrew Size: M8
Grip Height: 1-1/64"Grip Dia.: 43/64"
Projection: 2-15/64"Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) Y, Mounting Type Threaded Holes, Material Aluminum, Finish Powder Coated, Mounting Hole Center to Center 11-13/16 In., Projection 2-15/64 In., Grip Dia. 43/64 In., Screw Size M8, Load Capacity 337 lb., Thread Depth 15/32 In., Black, Grip Height 1-1/64 In., Hardware Not Included

Reviews