Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Pull Handle, Powder Coated, 3-1/2 In. H

MONROE PMP| Zoro #: G1956735| Mfr #: PH-0115

$5.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Aluminum
Screw Size: 8-32
Hardware: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1956735 Mfr #: PH-0115
Material: AluminumScrew Size: 8-32
Hardware: IncludedLoad Rated (Y/N): N
Thread Depth: 1/2"Mounting Type: Threaded Holes
Projection: 1-5/16"Color: Black
Finish: Powder CoatedMounting Hole Center to Center: 3-1/2"
Grip Dia.: 5/16"Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Powder Coated, Mounting Hole Center to Center 3-1/2 In., Projection 1-5/16 In., Grip Dia. 5/16 In., Screw Size 8-32, Thread Depth 1/2 In., Black, Hardware Included

Reviews