Pull Handle, Stainless Steel

MONROE PMP| Zoro #: G0905222| Mfr #: PH-0146

$23.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Stainless Steel
Screw Size: 8-32
Hardware: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0905222 Mfr #: PH-0146
Material: Stainless SteelScrew Size: 8-32
Hardware: IncludedLoad Rated (Y/N): N
Thread Depth: 5/32"Mounting Type: Threaded Holes
Projection: 1-3/16"Color: Silver
Finish: Polished NickelMounting Hole Center to Center: 3-3/4"
Grip Dia.: 3/16"Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Stainless Steel, Finish Polished Nickel, Mounting Hole Center to Center 3-3/4 In., Projection 1-3/16 In., Grip Dia. 3/16 In., Screw Size 8-32, Thread Depth 5/32 In., Silver, Hardware Included

Reviews