Monroe Pmp
Pull Handle, Steel, Natural, Natural, Unthr. Through Holes
Mfr # PH-0201
Zoro # G1316217
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Steel
- Mounting Type Unthreaded Through Holes
- Projection 2 5/8 in
- Load Rated (Y/N) N
Explore More Products
- MONROE PMP Pull Handle, Steel, Natural, Natural, Unthr. Through Holes PH-0204
- MONROE PMP Pull Handle, Steel, Natural, Natural, Unthr. Through Holes PH-0202
- MONROE PMP Pull Handle, Steel, Natural, Natural, Unthr. Through Holes PH-0203
- MONROE PMP Pull Handle, Aluminum, 6 In. H, Powder Coated, Threaded Holes PH-0176
- MONROE PMP Folding Pull Handle, Steel, Natural, Unth. Through Holes PH-0288
- MONROE PMP Load Rated Fold Pull Handle, Steel, Polished Zinc, Unthr. Holes PH-0317
- MONROE PMP Pull Handle, Weld-On, 304 Stainless Steel, Natural, Weld-On PH-0271
- MONROE PMP Pull Handle, Nylon, Matte, Matte, Threaded Holes M-72854
- MONROE PMP Pull Handle, Alum., Powder Coated, Unthr. Holes MA-C763-220
- RICHELIEU HARDWARE 7-9/16 in. (192 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull BP873192195
- AMEROCK BP55278BBR-5PACK 6-5/16" (160 mm) CTC Blackrock Cab Pull Black Bronze BP55278BBR-5PACK
- Monroe Pmp Cabinet Handles & Pulls