Pull Handle, Steel, Natural

MONROE PMP| Zoro #: G0550663| Mfr #: PH-0202

$10.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: steel
Color: natural
Finish: Natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0550663 Mfr #: PH-0202
Material: steelColor: natural
Finish: NaturalScrew Size: 5/16"
Mounting Hole Center to Center: 10"Hardware: Not included
Grip Dia.: 5/8"Load Rated (Y/N): N
Mounting Type: Unthreaded Through HolesProjection: 2-5/8"
Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Steel, Finish Natural, Mounting Hole Center to Center 10 In., Projection 2-5/8 In., Grip Dia. 5/8 In., Screw Size 5/16 In., Natural, Hardware Not Included

Reviews