Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Pull Handle, Steel, Polished Chrome

MONROE PMP| Zoro #: G1740067| Mfr #: PH-0213

$8.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: steel
Mounting Hole Center to Center: 12-1/8"
Hardware: Not included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1740067 Mfr #: PH-0213
Material: steelMounting Hole Center to Center: 12-1/8"
Hardware: Not includedLoad Rated (Y/N): N
Mounting Type: Unthreaded Through HolesInner Mounting Hole Ctr. to Ctr.: 10-1/8"
Projection: 2"Color: Silver
Finish: Polished chromeScrew Size: 1/4"
Grip Dia.: 1/2"Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Steel, Finish Polished Chrome, Mounting Hole Center to Center 12-1/8 In., Inner Mounting Hole Ctr. to Ctr. 10-1/8 In., Projection 2 In., Grip Dia. 1/2 In., Screw Size 1/4 In., Silver, Hardware Not Included

Reviews