Pull Handle, Steel, Polished Chrome

MONROE PMP| Zoro #: G1123105| Mfr #: PH-0216

$35.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: steel
Mounting Hole Center to Center: 40-3/4"
Hardware: Not included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1123105 Mfr #: PH-0216
Material: steelMounting Hole Center to Center: 40-3/4"
Hardware: Not includedLoad Rated (Y/N): N
Mounting Type: Unthreaded Through HolesInner Mounting Hole Ctr. to Ctr.: 39-1/4"
Projection: 2-5/8"Color: Silver
Finish: Polished chromeScrew Size: 5/16"
Grip Dia.: 5/8"Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Steel, Finish Polished Chrome, Mounting Hole Center to Center 40-3/4 In., Inner Mounting Hole Ctr. to Ctr. 39-1/4 In., Projection 2-5/8 In., Grip Dia. 5/8 In., Screw Size 5/16 In., Silver, Hardware Not Included

Reviews