BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pull Handle, Steel, Polished Zinc

MONROE PMP| Zoro #: G0388997| Mfr #: PH-0246

$4.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: steel
Mounting Hole Center to Center: 5-3/4"
Hardware: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0388997 Mfr #: PH-0246
Material: steelMounting Hole Center to Center: 5-3/4"
Hardware: IncludedLoad Rated (Y/N): N
Mounting Type: Unthreaded Through HolesProjection: 1-1/4"
Color: SilverFinish: Polished Zinc
Screw Size: #10Grip Height: 7/8"
Grip Dia.: 1/4"Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Steel, Finish Polished Zinc, Mounting Hole Center to Center 5-3/4 In., Projection 1-1/4 In., Grip Dia. 1/4 In., Screw Size #10, Silver, Grip Height 7/8 In., Hardware Included

Reviews