Pull Handle, Steel, Polished Zinc

MONROE PMP| Zoro #: G1108335| Mfr #: PH-0247

$5.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: steel
Mounting Hole Center to Center: 11-1/8"
Hardware: Not included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1108335 Mfr #: PH-0247
Material: steelMounting Hole Center to Center: 11-1/8"
Hardware: Not includedLoad Rated (Y/N): N
Mounting Type: Unthreaded Through HolesProjection: 1-15/32"
Color: SilverFinish: Polished Zinc
Screw Size: 3/8"Grip Height: 1"
Grip Dia.: 1/8"Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Steel, Finish Polished Zinc, Mounting Hole Center to Center 11-1/8 In., Projection 1-15/32 In., Grip Dia. 1/8 In., Screw Size 3/8 In., Silver, Grip Height 1 In., Hardware Not Included

Reviews