Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pull Handle, Steel, Polished Zinc

MONROE PMP| Zoro #: G2111252| Mfr #: PH-0250

$7.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Vert. Mounting Hole Ctr. to Ctr.: 5/8"
Material: steel
Mounting Hole Center to Center: 7-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2111252 Mfr #: PH-0250
Vert. Mounting Hole Ctr. to Ctr.: 5/8"Material: steel
Mounting Hole Center to Center: 7-1/8"Hardware: Included
Load Rated (Y/N): NMounting Type: Unthreaded Through Holes
Inner Mounting Hole Ctr. to Ctr.: 5-5/8"Projection: 1-19/32"
Color: SilverFinish: Polished Zinc
Screw Size: #9Grip Height: 1-1/8"
Grip Dia.: 5/16"Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Steel, Finish Polished Zinc, Mounting Hole Center to Center 7-1/8 In., Inner Mounting Hole Ctr. to Ctr. 5-5/8 In., Vert. Mounting Hole Ctr. to Ctr. 5/8 In., Projection 1-19/32 In., Grip Dia. 5/16 In., Screw Size #9, Silver, Grip Height 1-1/8 In., Hardware Included

Reviews