BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pull Handle, Thermoplastic

MONROE PMP| Zoro #: G1261197| Mfr #: PH-0255

$8.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Thermoplastic
Mounting Hole Center to Center: 5-13/64"
Hardware: Not included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1261197 Mfr #: PH-0255
Material: ThermoplasticMounting Hole Center to Center: 5-13/64"
Hardware: Not includedLoad Rated (Y/N): N
Mounting Type: Unthreaded Through HolesProjection: 1-49/64"
Color: BlackFinish: matte
Screw Size: M8 x 1/2"Grip Height: 1-1/8"
Grip Dia.: 9/32"Operating Temp.: -22 Degrees to 300 Degrees F
Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Thermoplastic, Finish Matte, Mounting Hole Center to Center 5-13/64 In., Projection 1-49/64 In., Grip Dia. 9/32 In., Screw Size M8 x 1/2 In., Black, Grip Height 1-1/8 In., Hardware Not Included, Operating Temp. -22 Degrees to 300 Degrees F

Reviews