Pull Handle, Thermoplastic

MONROE PMP| Zoro #: G0374412| Mfr #: PH-0257

$18.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Size: M10 x 1/2"
Mounting Hole Center to Center: 9-1/4"
Item: Pull Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0374412 Mfr #: PH-0257
Screw Size: M10 x 1/2"Mounting Hole Center to Center: 9-1/4"
Item: Pull HandleHardware: Not included
Grip Dia.: 23/64"Load Rated (Y/N): N
Color: BlackMounting Type: Unthreaded Through Holes
Projection: 2-1/8"Grip Height: 1-7/32"
Material: ThermoplasticFinish: matte
Operating Temp.: -22 Degrees to 300 Degrees FCountry of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Thermoplastic, Finish Matte, Mounting Hole Center to Center 9-1/4 In., Projection 2-1/8 In., Grip Dia. 23/64 In., Screw Size M10 x 1/2 In., Black, Grip Height 1-7/32 In., Hardware Not Included, Operating Temp. -22 Degrees to 300 Degrees F

Reviews