SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pull Handle, Threaded Holes, 1 In. H

MONROE PMP| Zoro #: G1359872| Mfr #: PH-0138

$9.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Hole Center to Center: 1"Item: Pull HandleMaterial: 304 Stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1359872 Mfr #: PH-0138
Mounting Hole Center to Center: 1"Item: Pull Handle
Material: 304 Stainless steelMounting Type: Threaded Holes
Grip Dia.: 1/8"Load Rated (Y/N): N
Thread Depth: 1/4"Hardware: Included
Screw Size: 3-56Projection: 1/2"
Finish: polishedColor: natural
Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 304 Stainless Steel, Finish Polished, Mounting Hole Center to Center 1 In., Projection 1/2 In., Grip Dia. 1/8 In., Screw Size 3-56, Thread Depth 1/4 In., Natural, Hardware Included

Reviews