Pull Handle, Threaded Holes, 10 In. H

MONROE PMP| Zoro #: G2027076| Mfr #: PH-0108

$27.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Aluminum
Screw Size: 1/4-20
Hardware: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2027076 Mfr #: PH-0108
Material: AluminumScrew Size: 1/4-20
Hardware: IncludedLoad Rated (Y/N): N
Thread Depth: 37/64"Mounting Type: Threaded Holes
Projection: 3"Color: Silver
Finish: matteMounting Hole Center to Center: 10"
Grip Dia.: 1"Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Matte, Mounting Hole Center to Center 10 In., Projection 3 In., Grip Dia. 1 In., Screw Size 1/4-20, Thread Depth 37/64 In., Silver, Hardware Included

Reviews