Pull Handle, Threaded Holes, 2-33/64 In. H

MONROE PMP| Zoro #: G1392955| Mfr #: PH-0119

$4.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Size: M4
Mounting Hole Center to Center: 2-33/64"
Item: Pull Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1392955 Mfr #: PH-0119
Screw Size: M4Mounting Hole Center to Center: 2-33/64"
Item: Pull HandleHardware: Included
Grip Dia.: 5/16"Load Rated (Y/N): N
Color: SilverMounting Type: Threaded Holes
Projection: 1-19/64"Thread Depth: 33/64"
Material: AluminumFinish: matte
Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Matte, Mounting Hole Center to Center 2-33/64 In., Projection 1-19/64 In., Grip Dia. 5/16 In., Screw Size M4, Thread Depth 33/64 In., Silver, Hardware Included

Reviews