Pull Handle, Threaded Holes, 2-3/4 In. H

MONROE PMP| Zoro #: G1395992| Mfr #: PH-0165

$33.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 304 Stainless steel
Screw Size: 8-32
Hardware: Not included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1395992 Mfr #: PH-0165
Material: 304 Stainless steelScrew Size: 8-32
Hardware: Not includedLoad Rated (Y/N): N
Thread Depth: 1/2"Mounting Type: Threaded Holes
Projection: 13/16"Color: natural
Finish: NaturalMounting Hole Center to Center: 2-3/4"
Grip Height: 11/16"Grip Dia.: 13/32"
Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 304 Stainless Steel, Finish Natural, Mounting Hole Center to Center 2-3/4 In., Projection 13/16 In., Grip Dia. 13/32 In., Screw Size 8-32, Thread Depth 1/2 In., Natural, Grip Height 11/16 In., Hardware Not Included

Reviews