Pull Handle, Threaded Holes, 3-15/16 In. H

MONROE PMP| Zoro #: G1390067| Mfr #: MA-C763-010

$18.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Hole Center to Center: 3-15/16"
Hardware: Not included
Load Rated (Y/N): Y
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1390067 Mfr #: MA-C763-010
Mounting Hole Center to Center: 3-15/16"Hardware: Not included
Load Rated (Y/N): YMaterial: Aluminum
Thread Depth: 7/16"Mounting Type: Threaded Holes
Load Capacity: 899 lb.Color: Black
Finish: Powder CoatedScrew Size: M6
Grip Height: 51/64"Grip Dia.: 33/64"
Projection: 1-55/64"Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) Y, Mounting Type Threaded Holes, Material Aluminum, Finish Powder Coated, Mounting Hole Center to Center 3-15/16 In., Projection 1-55/64 In., Grip Dia. 33/64 In., Screw Size M6, Load Capacity 899 lb., Thread Depth 7/16 In., Black, Grip Height 51/64 In., Hardware Not Included

Reviews