Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pull Handle, 3 In. H, Matte, Threaded Holes

  • Zoro #: G0547224
  • Mfr #: PH-0148

$4.04

  • Hardware: Included
  • Screw Size: 10-32
  • Color: Silver
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Monroe Pmp #PH-0148 Specifications

  • Zoro #: G0547224
  • Mfr #: PH-0148
Hardware: Included Screw Size: 10-32
Color: Silver Finish: Dull
Includes: Hardware, Screws Thread Depth: 0.56"
Material: Aluminum Grip Dia.: 0.28"
Mounting Hole Center to Center: 3" Projection: 1.28"
Shape: Oval Load Rated (Y/N): N
Mounting Type: Threaded Holes Outer Mounting Hole Ctr. to Ctr.: 3"
Grip Height: 5/8" Item: Pull Handle
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Matte, Mounting Hole Center to Center 3 In., Projection 1-9/32 In., Grip Dia. 9/32 In., Screw Size 10-32, Thread Depth 9/16 In., Silver, Grip Height 5/8 In., Hardware Included

Reviews of Monroe Pmp #PH-0148