Pull Handle, Threaded Holes, 3 In. H

MONROE PMP| Zoro #: G0726415| Mfr #: PH-0177

$4.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: aluminum
Screw Size: 10-24
Hardware: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0726415 Mfr #: PH-0177
Material: aluminumScrew Size: 10-24
Hardware: IncludedLoad Rated (Y/N): N
Thread Depth: 3/8"Mounting Type: Threaded Holes
Projection: 1-1/64"Color: Silver
Finish: matteMounting Hole Center to Center: 3"
Grip Height: 13/32"Grip Dia.: 9/64"
Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Matte, Mounting Hole Center to Center 3 In., Projection 1-1/64 In., Grip Dia. 9/64 In., Screw Size 10-24, Thread Depth 3/8 In., Silver, Grip Height 13/32 In., Hardware Included

Reviews