Pull Handle, Threaded Holes, 3 In. H

MONROE PMP| Zoro #: G0947423| Mfr #: PH-0178

$5.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: aluminum
Screw Size: 8-32
Hardware: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0947423 Mfr #: PH-0178
Material: aluminumScrew Size: 8-32
Hardware: IncludedLoad Rated (Y/N): N
Thread Depth: 5/16"Mounting Type: Threaded Holes
Projection: 7/8"Color: Silver
Finish: matteMounting Hole Center to Center: 3"
Grip Height: 1/2"Grip Dia.: 1/8"
Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Matte, Mounting Hole Center to Center 3 In., Projection 7/8 In., Grip Dia. 1/8 In., Screw Size 8-32, Thread Depth 5/16 In., Silver, Grip Height 1/2 In., Hardware Included

Reviews