Pull Handle, Threaded Holes, 4-13/32 In. H

MONROE PMP| Zoro #: G1283511| Mfr #: MA-C763-020

$22.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Hole Center to Center: 4-13/32"
Hardware: Not included
Load Rated (Y/N): Y
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1283511 Mfr #: MA-C763-020
Mounting Hole Center to Center: 4-13/32"Hardware: Not included
Load Rated (Y/N): YMaterial: aluminum
Thread Depth: 25/64"Mounting Type: Threaded Holes
Load Capacity: 843 lb.Color: Black
Finish: Powder CoatedScrew Size: M6
Grip Height: 51/64"Grip Dia.: 33/64"
Projection: 1-15/16"Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) Y, Mounting Type Threaded Holes, Material Aluminum, Finish Powder Coated, Mounting Hole Center to Center 4-13/32 In., Projection 1-15/16 In., Grip Dia. 33/64 In., Screw Size M6, Load Capacity 843 lb., Thread Depth 25/64 In., Black, Grip Height 51/64 In., Hardware Not Included

Reviews