BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pull Handle, Threaded Holes, 5-1/32 In. H

MONROE PMP| Zoro #: G2466186| Mfr #: PH-0121

$5.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Aluminum
Screw Size: M4
Hardware: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2466186 Mfr #: PH-0121
Material: AluminumScrew Size: M4
Hardware: IncludedLoad Rated (Y/N): N
Thread Depth: 33/64"Mounting Type: Threaded Holes
Projection: 1-19/64"Color: Silver
Finish: matteMounting Hole Center to Center: 5-1/32"
Grip Dia.: 5/16"Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Matte, Mounting Hole Center to Center 5-1/32 In., Projection 1-19/64 In., Grip Dia. 5/16 In., Screw Size M4, Thread Depth 33/64 In., Silver, Hardware Included

Reviews