Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pull Handle, Threaded Holes, 6-19/64 In. H

MONROE PMP| Zoro #: G2239605| Mfr #: PH-0122

$6.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Aluminum
Screw Size: M4
Hardware: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2239605 Mfr #: PH-0122
Material: AluminumScrew Size: M4
Hardware: IncludedLoad Rated (Y/N): N
Thread Depth: 33/64"Mounting Type: Threaded Holes
Projection: 1-19/64"Color: Silver
Finish: matteMounting Hole Center to Center: 6-19/64"
Grip Dia.: 5/16"Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Matte, Mounting Hole Center to Center 6-19/64 In., Projection 1-19/64 In., Grip Dia. 5/16 In., Screw Size M4, Thread Depth 33/64 In., Silver, Hardware Included

Reviews