Monroe Pmp
Pull Handle, 6-5/16 In. H, Powder Coated, Threaded Holes
Mfr # MA-C763-040
Zoro # G1884443
$29.39
25% off
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Material Aluminum
- Mounting Type Threaded Holes
- Projection 2 1/4 in
- Outer Mounting Hole Ctr. to Ctr. 6.31"
Explore More Products
- MONROE PMP Pull Handle, Thermoplastic, Powder Coated, Threaded Holes PH-0144
- MONROE PMP Pull Handle, Thermoplastic, Powder Coated, Threaded Holes PH-0145
- MONROE PMP Pull Handle, 4-13/32 In. H, Powder Coated, Threaded Holes MA-C763-020
- MONROE PMP Pull Handle, Steel, Natural, Natural, Unthr. Through Holes PH-0202
- MONROE PMP Pull Handle, Aluminum, Matte, Matte, Unthr. Through Holes PH-0242
- MONROE PMP Pull Handle, Steel, Natural, Natural, Unthr. Through Holes PH-0201
- MONROE PMP Pull Handle, 304 Stainless Steel, 33 In. H AN-0757
- MONROE PMP Pull Handle, Natural, 4 In. H PH-0127
- MONROE PMP Pull Handle, 11-13/16 In. H, Powder Coated, Threaded Holes MA-C763-170
- AMEROCK BP55278ORB-5PACK Pack of 5 6-5/16" (160 mm) CTC Blackrock Cab Pull ORB BP55278ORB-5PACK
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Brushed Nickel Contemporary Cabinet Pull BP83235128195
- Monroe Pmp Cabinet Handles & Pulls