Pull Handle, Threaded Holes, 7-1/2 In. H

MONROE PMP| Zoro #: G0918355| Mfr #: PH-0167

$28.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Aluminum
Screw Size: 1/4-20
Hardware: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0918355 Mfr #: PH-0167
Material: AluminumScrew Size: 1/4-20
Hardware: IncludedLoad Rated (Y/N): N
Thread Depth: 3/4"Mounting Type: Threaded Holes
Projection: 2-3/8"Color: Black
Finish: matteMounting Hole Center to Center: 7-1/2"
Grip Height: 45/64"Grip Dia.: 3/4"
Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Matte, Mounting Hole Center to Center 7-1/2 In., Projection 2-3/8 In., Grip Dia. 3/4 In., Screw Size 1/4-20, Thread Depth 3/4 In., Black, Grip Height 45/64 In., Hardware Included

Reviews