Pull Handle, Threaded Holes, Cast Zinc

MONROE PMP| Zoro #: G1338863| Mfr #: PH-0164

$4.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Cast Zinc
Screw Size: 8-32
Hardware: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1338863 Mfr #: PH-0164
Material: Cast ZincScrew Size: 8-32
Hardware: IncludedLoad Rated (Y/N): N
Thread Depth: 5/16"Mounting Type: Threaded Holes
Projection: 3/4"Color: Gold
Finish: polishedMounting Hole Center to Center: 3"
Grip Height: 7/16"Grip Dia.: 1/8"
Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Cast Zinc, Finish Polished, Mounting Hole Center to Center 3 In., Projection 3/4 In., Grip Dia. 1/8 In., Screw Size 8-32, Thread Depth 5/16 In., Gold, Grip Height 7/16 In., Hardware Included

Reviews