KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pull Handle, Threaded Holes, Nylon, Matte

MONROE PMP| Zoro #: G1681547| Mfr #: 72856

$6.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Size: M5
Mounting Hole Center to Center: 4-23/32"
Item: Pull Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1681547 Mfr #: 72856
Screw Size: M5Mounting Hole Center to Center: 4-23/32"
Item: Pull HandleOverall Width: 1-37/64"
Grip Height: 15/32"Hardware: Not included
Grip Dia.: 25/64"Load Rated (Y/N): N
Color: BlackOverall Length: 4-47/64"
Mounting Type: Threaded HolesProjection: 1-9/16"
Thread Depth: 9/32"Material: Nylon
Finish: matteOperating Temp.: -40 Degrees to 320 Degrees F
Country of Origin (subject to change): Germany

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Nylon, Finish Matte, Mounting Hole Center to Center 4-23/32 In., Projection 1-9/16 In., Grip Dia. 25/64 In., Screw Size M5, Overall Length 4-47/64 In., Overall Width 1-37/64 In., Thread Depth 9/32 In., Black, Grip Height 15/32 In., Hardware Not Included, Operating Temp. -40 Degrees to 320 Degrees F

Reviews