Pull Handle, Threaded Holes, Nylon

MONROE PMP| Zoro #: G1571351| Mfr #: PH-0168

$3.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Nylon
Screw Size: 10-24
Hardware: Not included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1571351 Mfr #: PH-0168
Material: NylonScrew Size: 10-24
Hardware: Not includedLoad Rated (Y/N): N
Thread Depth: 27/64"Mounting Type: Threaded Holes
Color: BlackFinish: matte
Mounting Hole Center to Center: 4"Grip Height: 5/8"
Grip Dia.: 3/16"Operating Temp.: 0 Degrees to 215 Degrees F
Projection: 15/16"Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Nylon, Finish Matte, Mounting Hole Center to Center 4 In., Projection 15/16 In., Grip Dia. 3/16 In., Screw Size 10-24, Thread Depth 27/64 In., Black, Grip Height 5/8 In., Hardware Not Included, Operating Temp. 0 Degrees to 215 Degrees F

Reviews