Pull Handle, Threaded Holes, Nylon

MONROE PMP| Zoro #: G1367317| Mfr #: PH-0195

$9.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Hole Center to Center: 4-39/64"
Hardware: Not included
Load Rated (Y/N): Y
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1367317 Mfr #: PH-0195
Mounting Hole Center to Center: 4-39/64"Hardware: Not included
Load Rated (Y/N): YMaterial: Nylon
Thread Depth: 23/64"Mounting Type: Threaded Holes
Load Capacity: 506 lb.Color: Black
Finish: matteScrew Size: 5/16-18
Grip Height: 15/16"Grip Dia.: 5/16"
Operating Temp.: -22 Degrees to 230 Degrees FProjection: 1-9/16"
Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) Y, Mounting Type Threaded Holes, Material Nylon, Finish Matte, Mounting Hole Center to Center 4-39/64 In., Projection 1-9/16 In., Grip Dia. 5/16 In., Screw Size 5/16-18, Load Capacity 506 lb., Thread Depth 23/64 In., Black, Grip Height 15/16 In., Hardware Not Included, Operating Temp. -22 Degrees to 230 Degrees F

Reviews