Pull Handle, Threaded Holes, Thermoplastic

MONROE PMP| Zoro #: G1085822| Mfr #: PH-0144

$1.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Thermoplastic
Color: Black
Finish: Powder Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1085822 Mfr #: PH-0144
Material: ThermoplasticColor: Black
Finish: Powder CoatedScrew Size: 8
Mounting Hole Center to Center: 3"Hardware: Included
Grip Dia.: 25/64"Load Rated (Y/N): N
Mounting Type: Threaded HolesProjection: 1-1/4"
Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Thermoplastic, Finish Powder Coated, Mounting Hole Center to Center 3 In., Projection 1-1/4 In., Grip Dia. 25/64 In., Screw Size 8, Black, Hardware Included

Reviews