Monroe Pmp
Pull Handle, Aluminum, Powder Coated, Threaded Studs
Mfr # PH-0183
Zoro # G2135935
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Anodized
- Color Black
- Material Aluminum
- Mounting Type Threaded Studs
- Projection 1 3/16 in
Explore More Products
- MONROE PMP Pull Handle, Yes, Thermoplastic, Matte, Threaded Holes PH-0196
- MONROE PMP Pull Handle, Natural, 8 In. H, Natural, Unthr. Through Holes PH-0205
- MONROE PMP Pull Handle, Aluminum, 6 In. H, Matte, Threaded Holes PH-0153
- MONROE PMP Pull Handle, Natural, 5 In. H, Natural, Threaded Holes PH-0128
- MONROE PMP Fold Pull Handle, Steel, 1-3/16 In. H, Zinc, Unthr. Holes PH-0286
- MONROE PMP Pull Handle, Polished, Polished, Threaded Holes PH-0142
- MONROE PMP Pull Handle, Natural, 3 In. H, Natural, Threaded Holes PH-0126
- MONROE PMP Pull Handle, 4-9/16 In. H, Matte, Threaded Holes PH-0171
- MONROE PMP Pull Handle, Threaded Holes, 3 In. H PH-0114
- WISDOM STONE Carraway Cabinet Pull, 160mm 6 5/16in Center to Center, Polished Chrome 4104160CH
- HICKORY HARDWARE Pull 3-3/4 Inch (96mm) Center to Center P3232-BGB
- Monroe Pmp Cabinet Handles & Pulls