Pull Handle, Threaded Studs, Aluminum

MONROE PMP| Zoro #: G0996886| Mfr #: PH-0190

$8.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Aluminum
Screw Size: 1/4-20
Hardware: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0996886 Mfr #: PH-0190
Material: AluminumScrew Size: 1/4-20
Hardware: IncludedLoad Rated (Y/N): N
Thread Depth: 1/2"Mounting Type: Threaded Studs
Projection: 2-1/4"Color: Black
Finish: Powder CoatedMounting Hole Center to Center: 4"
Grip Dia.: 5/16"Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Studs, Material Aluminum, Finish Powder Coated, Mounting Hole Center to Center 4 In., Projection 2-1/4 In., Grip Dia. 5/16 In., Screw Size 1/4-20, Thread Depth 1/2 In., Black, Hardware Included

Reviews