Pull Handle, Weld-On, 304 Stainless Steel

MONROE PMP| Zoro #: G1333771| Mfr #: PH-0271

$23.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 304 Stainless steel
Color: natural
Overall Length: 13"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1333771 Mfr #: PH-0271
Material: 304 Stainless steelColor: natural
Overall Length: 13"Finish: Natural
Hardware: Not includedGrip Dia.: 1/2"
Load Rated (Y/N): NMounting Type: Weld-On
Projection: 2"Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Weld-On, Material 304 Stainless Steel, Finish Natural, Projection 2 In., Grip Dia. 1/2 In., Overall Length 13 In., Natural, Hardware Not Included

Reviews