Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pull Handle, Weld-On, 304 Stainless Steel, Natural, Weld-On

  • Zoro #: G0501855
  • Mfr #: PH-0273

$7.47

  • Overall Length: 5-3/4"
  • Finish: Dull
  • Grip Dia.: 0.44"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Monroe Pmp #PH-0273 Specifications

  • Zoro #: G0501855
  • Mfr #: PH-0273
Overall Length: 5-3/4" Finish: Dull
Grip Dia.: 0.44" Hardware: Not included
Shape: Oval Load Rated (Y/N): N
Grip Height: 5/8" Item: Pull Handle
Mounting Type: Weld-On Color: Silver
Material: 304 Stainless steel Projection: 1-1/4"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Here is some additional information about Monroe Pmp Pull Handle. Color: natural, Color: natural, Material: 304 Stainless steel.

Reviews of Monroe Pmp #PH-0273