Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pull Handle, Weld-On, 304 Stainless Steel, Natural, Weld-On

  • Zoro #: G0525445
  • Mfr #: PH-0274

$10.24

  • Load Rated (Y/N): N
  • Material: 304 Stainless steel
  • Shape: Oval
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Monroe Pmp #PH-0274 Specifications

  • Zoro #: G0525445
  • Mfr #: PH-0274
Load Rated (Y/N): N Material: 304 Stainless steel
Shape: Oval Grip Height: 1-3/16"
Item: Pull Handle Overall Length: 6.31"
Finish: Dull Hardware: Not included
Projection: 1-1/2" Color: Silver
Grip Dia.: 1/2" Mounting Type: Weld-On
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Here are some important details for Monroe Pmp Pull Handle. Color: natural, Color: natural, Material: 304 Stainless steel.

Reviews of Monroe Pmp #PH-0274