Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pull Handle, Weld-On, Steel, Natural, Natural, Weld-On

  • Zoro #: G0539043
  • Mfr #: PH-0272

$1.78

  • Color: Silver
  • Grip Height: 3/8"
  • Mounting Type: Weld-On
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Monroe Pmp #PH-0272 Specifications

  • Zoro #: G0539043
  • Mfr #: PH-0272
Color: Silver Grip Height: 3/8"
Mounting Type: Weld-On Grip Dia.: 0.44"
Projection: 1-1/4" Shape: Oval
Load Rated (Y/N): N Finish: Dull
Hardware: Not included Material: Steel
Overall Length: 5-3/4" Item: Pull Handle
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Take a look at the features for Monroe Pmp Pull Handle. Color: natural, Color: natural, Material: Steel.

Reviews of Monroe Pmp #PH-0272