Pull Handle, Yes, Aluminum, Powder Coated

MONROE PMP| Zoro #: G2019701| Mfr #: MA-C763-240

$28.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: aluminum
Screw Size: 1/4
Hardware: Not included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2019701 Mfr #: MA-C763-240
Material: aluminumScrew Size: 1/4
Hardware: Not includedDegree Offset: 0 Degrees
Load Rated (Y/N): YMounting Type: Unthreaded Through Holes
Load Capacity: 618 lb.Color: Black
Finish: Powder CoatedMounting Hole Center to Center: 7-23/32"
Grip Height: 1-1/64"Grip Dia.: 43/64"
Projection: 2-15/64"Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) Y, Mounting Type Unthreaded Through Holes, Material Aluminum, Finish Powder Coated, Mounting Hole Center to Center 7-23/32 In., Projection 2-15/64 In., Grip Dia. 43/64 In., Screw Size 1/4, Load Capacity 618 lb., Degree Offset 0 Degrees , Black, Grip Height 1-1/64 In., Hardware Not Included

Reviews