Pull Handle, Yes, Unthreaded Through Holes

MONROE PMP| Zoro #: G2298353| Mfr #: 72160

$14.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Nylon
Screw Size: M5
Hardware: Not included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2298353 Mfr #: 72160
Material: NylonScrew Size: M5
Hardware: Not includedDegree Offset: 0 Degrees
Load Rated (Y/N): YMounting Type: Unthreaded Through Holes
Load Capacity: 225 lb.Color: Black
Finish: matteMounting Hole Center to Center: 3-15/16"
Grip Height: 43/64"Grip Dia.: 21/64"
Operating Temp.: -20 Degrees to 200 Degrees FProjection: 1-19/64"
Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) Y, Mounting Type Unthreaded Through Holes, Material Nylon, Finish Matte, Mounting Hole Center to Center 3-15/16 In., Projection 1-19/64 In., Grip Dia. 21/64 In., Screw Size M5, Load Capacity 225 lb., Degree Offset 0 Degrees , Black, Grip Height 43/64 In., Hardware Not Included, Operating Temp. -20 Degrees to 200 Degrees F

Reviews