Monroe Pmp
Pull Handle, Unth., Matte, Unth. Through Holes
Mfr # M-72161
Zoro # G1240547
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish matte
- Material Nylon
- Mounting Type Unthreaded Through Holes
- Projection 1 17/32 in
- Outer Mounting Hole Ctr. to Ctr. 4.72"
Explore More Products
- MONROE PMP Pull Handle, Nylon, Matte, Threaded Holes PH-0168
- MONROE PMP Pull Handle, Thermoplastic, Matte, Unthr. Through Holes PH-0253
- MONROE PMP Pull Handle, Yes, Thermoplastic, Matte, Threaded Holes PH-0196
- MONROE PMP Pull Handle, 7-1/2 In. H, Matte, Threaded Holes PH-0167
- MONROE PMP Pull Handle, Matte, Matte, Threaded Holes PH-0104
- MONROE PMP Pull Handle, Zinc, Chrome, Chrome, Unthr. Holes PH-0252
- MONROE PMP Pull Handle, 2-33/64 In. H, Matte, Threaded Holes PH-0119
- MONROE PMP Pull Handle, 4-9/16 In. H, Matte, Threaded Holes PH-0151
- MONROE PMP Offset Pull Handle, Aluminum, Matte, Threaded Holes PH-0261
- RICHELIEU HARDWARE 16 3/8 in (416 mm) Center-to-Center Chrome Contemporary Cabinet Pull BP877841614011
- SAPPHIRE Gamma A 6-1/4 in. (159 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) SP-3191-160-CP-5
- Monroe Pmp Cabinet Handles & Pulls