Pull Handle, Yes, Unthreaded Through Holes

MONROE PMP| Zoro #: G0374272| Mfr #: 72162

$26.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Nylon
Screw Size: M8
Hardware: Not included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0374272 Mfr #: 72162
Material: NylonScrew Size: M8
Hardware: Not includedDegree Offset: 0 Degrees
Load Rated (Y/N): YMounting Type: Unthreaded Through Holes
Load Capacity: 225 lb.Color: Black
Finish: matteMounting Hole Center to Center: 5-33/64"
Grip Height: 15/16"Grip Dia.: 15/32"
Operating Temp.: -20 Degrees to 200 Degrees FProjection: 1-49/64"
Country of Origin (subject to change): Germany

Description

Pull Handle, Load Rated (Y/N) Y, Mounting Type Unthreaded Through Holes, Material Nylon, Finish Matte, Mounting Hole Center to Center 5-33/64 In., Projection 1-49/64 In., Grip Dia. 15/32 In., Screw Size M8, Load Capacity 225 lb., Degree Offset 0 Degrees , Black, Grip Height 15/16 In., Hardware Not Included, Operating Temp. -20 Degrees to 200 Degrees F

Reviews