Pull Handle, Yes, Weld-On, Stainless Steel

MONROE PMP| Zoro #: G1161937| Mfr #: PH-0198

$21.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 428 lb.
Color: natural
Finish: Natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1161937 Mfr #: PH-0198
Load Capacity: 428 lb.Color: natural
Finish: NaturalMounting Hole Center to Center: 4-59/64"
Hardware: Not includedGrip Dia.: 15/32"
Load Rated (Y/N): YMaterial: Stainless Steel
Mounting Type: Weld-OnProjection: 2-1/64"
Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) Y, Mounting Type Weld-On, Material Stainless Steel, Finish Natural, Mounting Hole Center to Center 4-59/64 In., Projection 2-1/64 In., Grip Dia. 15/32 In., Load Capacity 428 lb., Natural, Hardware Not Included

Reviews